{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | E0307 | |
Shape description | Teardrop | |
Head ⌀ | 3 mm | |
Head length | 7 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 E0307 | |
EAN / GTIN | 4045197156808 | |
Manufacturer number | 546900 E0307 |
This article |
Recommendations |
|
---|---|---|
Mini burr Z7 − medium, diamond cut E0307
on request
In stock
37 pieces in stock
US $ 15.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 11.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Teardrop | Teardrop |
Head ⌀ | 3 | 3 |
Tool material | Carbide | Carbide |
Toothing grit designation | medium | medium |
Type of cut | staggered teeth | staggered teeth |
Shank ⌀ | 3 | 3 |
Type of product | Burr | Burr |