{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | AS0613 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 AS0313 | |
EAN / GTIN | 4045197156723 | |
Manufacturer number | 546900 AS0313 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Mini burr Z7 − medium, diamond cut AS0313
on request
In stock
239 pieces in stock
US $ 14.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape | AS0613 | AS0613 |
Overall length | 43 | 38 |
Head ⌀ | 3 | 3 |
Tool material | Carbide | Carbide |
Type of cut | staggered teeth | staggered teeth |
Series | Tooth configuration Z7 | Tooth configuration Z7 |
Type of product | Burr | Burr |