{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | D0302 | |
Shape description | Ball | |
Head ⌀ | 3 mm | |
Head length | 2 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546900 D0302 | |
EAN / GTIN | 4045197156778 | |
Manufacturer number | 546900 D0302 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z7 − medium, diamond cut D0302
on request
In stock
305 pieces in stock
US $ 14.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
534 pieces in stock
US $ 14.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
US $ 11.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Ball | Ball | Ball |
Overall length | 40 | 40 | 38 |
Head ⌀ | 3 | 3 | 3 |
Toothing grit designation | medium | fine | medium |
Shank ⌀ | 3 | 3 | 3 |
Series | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z7 |
Head length | 2 | 2 | 2.5 |