{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | AS1225 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540200 AS1225 | |
EAN / GTIN | 4045197154903 | |
Manufacturer number | 540200 AS1225 |