Alternative article:

Burr Z7 − medium, diamond cut, Carbide, Type: E1220

Article no.: 540200 E1220
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape E1220
Shape description teardrop
Head ⌀ 12 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540200 E1220
EAN / GTIN 4045197967305
Manufacturer number 540200 E1220

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart