Alternative article:

Burr Z7 − medium, diamond cut, Carbide, Type: A1225

Article no.: 540200 A1225
plus VAT at the current rate Prices plus delivery costs
on request
In stock
192 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape A1225
Shape description Cylindrical without end cut
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540200 A1225
EAN / GTIN 4045197154859
Manufacturer number 540200 A1225

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Cylindrical shape A (ZYA), without end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart