Pipe threads “Go” ring gauge G1.1/4 in

Article no.: 486150 G1.1/4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 54.49 /pcs.
  • US $ 30.30 /pcs.
on request
In stock
12 pieces in stock

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: DIN 228
  • Thread type: G

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 228
    Type of gauge “Go” plug gauge
    Tolerance zone A
    Tolerance class A
    Thread type G
    Thread G1.1/4
    Thread ⌀ 41.91 mm
    Threads per inch 11
    Type of product Thread “Go” ring gauge

    Identification numbers & Classifications

    Article number 486150 G1.1/4
    EAN / GTIN 2050001035950

    Description

    Version:

    Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.

    Standard:

    DIN EN ISO 228

    Note:

    Thread gauges for other diameters available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart