Pipe threads “Go” ring gauge G3/8 in

Article no.: 486150 G3/8
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 54.49 /pcs.
  • US $ 24.96 /pcs.
on request
In stock
30 pieces in stock

Select article variation and quantity

Threads (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 228
    Type of gauge “Go” plug gauge
    Tolerance zone A
    Tolerance class A
    Thread type G
    Thread G3/8
    Thread ⌀ 16.66 mm
    Threads per inch 19
    Type of product Thread “Go” ring gauge

    Identification numbers & Classifications

    Article number 486150 G3/8
    EAN / GTIN 2050001035912

    Description

    Version:

    Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.

    Standard:

    DIN EN ISO 228

    Note:

    Thread gauges for other diameters available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart