{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 228 | |
Type of gauge | “Go” plug gauge | |
Tolerance zone | A | |
Tolerance class | A | |
Thread type | G | |
Thread | G1/4 | |
Thread ⌀ | 13.16 mm | |
Threads per inch | 19 | |
Type of product | Thread “Go” ring gauge |
Article number | 486150 G1/4 | |
EAN / GTIN | 2050001035905 | |
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |