Single test pin with handle, 3 digits Tolerance class 1 5

Article no.: 483942 5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 21.77 /pcs.
  • US $ 5.46 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2269
    Tolerance class 1
    Nominal size 1.001 mm - 1.999 mm
    Pitch 0.001 mm
    Test length 33 mm
    Hardness 60 ±2 HRC
    Material alloyed tool steel
    Overall length 53 mm
    Type of product Test pin

    Identification numbers & Classifications

    Article number 483942 5
    EAN / GTIN 2050002077133

    Description

    Version:

    Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

    Note:

    When ordering, please additionally state the desired ⌀, e.g. No. 483942 size 3, 0.305.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart