Single test pin with handle, 3 digits Tolerance class 1, Type: 3

Article no.: 483942 3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 6.35 /pcs.
  • US $ 22.67 /pcs.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Nominal size 0.301 mm - 0.499 mm
Pitch 0.001 mm
Test length 33 mm
Hardness 60 ±2 HRC
Material alloyed tool steel
Overall length 53 mm
Type of product Test pin

Identification numbers & Classifications

Article number 483942 3
EAN / GTIN 2050002077119

Description

Version:

Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483942 size 3, 0.305.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart