{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 2269 | |
Tolerance class | 1 | |
Nominal size | 0.201 mm - 0.299 mm | |
Pitch | 0.001 mm | |
Test length | 33 mm | |
Hardness | 60 ±2 HRC | |
Material | alloyed tool steel | |
Overall length | 53 mm | |
Type of product | Test pin |
Article number | 483942 2 | |
EAN / GTIN | 2050002077102 |