Pair of bench inspection rollers, for tip height: 50/75mm

Article no.: 443160 50/75
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

for tip height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 2 mm - 40 mm
Width of T-nut h6 10 mm
maximum load capacity per pair 20 kg
Type of product Bench inspection roller

Identification numbers & Classifications

Article number 443160 50/75
EAN / GTIN 4030234000350

Description

Application:

To hold off-centred or over-length parts.

Suitable for:

Bench centre No. 443000 size 50 and 75 / 443210.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart