Pair of bench inspection rollers 100 mm

Article no.: 443160 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

for tip height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 2 mm - 60 mm
Width of T-nut h6 12 mm
maximum load capacity per pair 30 kg
Type of product Bench inspection roller

Identification numbers & Classifications

Article number 443160 100
EAN / GTIN 4030234000367

Description

Application:

To hold off-centred or over-length parts.

Suitable for:

Bench centre No. 443000 size 100 and 150.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart