{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for workpiece ⌀ | 1 mm - 25 mm | |
T-slot width H7 | 10 mm | |
Footprint length | 350 mm | |
Baseplate width | 160 mm | |
Weight | 12 kg | |
Type of product | Radial and axial run-out tester |
Article number | 443210 1-25 | |
EAN / GTIN | 2050001698803 | |
Manufacturer number | B703000004 RPGP 350 | |
Manufacturer | Spreitzer GmbH & Co. KG, Brücklestraße 21, 78559 GOSHEIM, Germany, www.spreitzer.de |