{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Switchable magnet | |
Connection thread | M5 | |
Alignment of connecting thread | centre | |
Magnetic force | 320 N | |
Length | 40 mm | |
Width | 30 mm | |
Height | 35 mm | |
Type of product | Magnetic foot |
Article number | 442125 S | |
EAN / GTIN | 7290005399848 |
This article |
Recommendations |
|
---|---|---|
Stand base with fine adjustment S
on request
In stock
25 pieces in stock
US $ 46.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
500 pieces in stock
US $ 13.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M5 | M5 |
Alignment of connecting thread | centre | centre |
Width | 30 | 30 |
Magnetic force | 320 | 320 |
Height | 35 | 36 |
Length | 40 | 36 |
Type of product | Magnetic foot | Magnetic foot |