{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Switchable magnet | |
Connection thread | M8 | |
Alignment of connecting thread | centre | |
Magnetic force | 800 N | |
Length | 60 mm | |
Width | 50 mm | |
Height | 55 mm | |
Type of product | Magnetic foot |
Article number | 442125 0 | |
EAN / GTIN | 7290005399909 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stand base with fine adjustment 0
on request
In stock
38 pieces in stock
US $ 45.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,196 pieces in stock
US $ 18.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M8 | M8 |
Version | Switchable magnet | Switchable magnet |
Alignment of connecting thread | centre | centre |
Width | 50 | 50 |
Height | 55 | 55 |
Length | 60 | 60 |
Type of product | Magnetic foot | Magnetic foot |