{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of jointed arm L1 | 133 mm | |
Length of jointed arm L2 | 113 mm | |
External thread ⌀ bottom | M8 | |
Internal thread ⌀ top | M6 | |
Type of product | measuring stand |
Article number | 442110 290 | |
EAN / GTIN | 7290005397066 |
This article |
Recommendations |
|
---|---|---|
3-D jointed arm 290
on request
In stock
225 pieces in stock
US $ 145.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
722 pieces in stock
US $ 99.84
plus VAT at the current rate
Prices plus delivery costs
|
|
External thread ⌀ bottom | M8 | M8 |
Internal thread ⌀ top | M6 | M6 |
Length of jointed arm L1 | 133 | 149 |
Length of jointed arm L2 | 113 | 129 |
Type of product | measuring stand | measuring stand |