3-D jointed arm, Type: 120

Article no.: 442110 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
83 pieces in stock 83 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of jointed arm L1 56 mm
Length of jointed arm L2 51 mm
External thread ⌀ bottom M5
Internal thread ⌀ top M6
Type of product measuring stand

Identification & Classification

Article number 442110 120
EAN / GTIN 7290005397042

Description

Version:

Mechanical 3-D jointed arm with central locking. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart