{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 25 mm - 30 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 2.6 mm | |
Standard measuring depth | 90 mm | |
Measuring depth with extension | 240 mm | |
Measurement technology | analogue | |
Overall length | 140 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 25-30 | |
EAN / GTIN | 4946368517704 | |
Manufacturer number | 368-767 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal micrometer Holtest 25-30 mm
on request
In stock
11 pieces in stock
US $ 694.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
US $ 478.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.005 | 0.005 |
Error limit | 0.006 | 0.006 |
Measuring range | 25 ;30 | 25 ;30 |
Micrometer barrel graduations | 1/50 | 1/50 |
Standard | Manufacturer’s standard | Manufacturer's standard |
Standard measuring depth | 90 | 90 |
Dimension a | 2.6 | 0.5 |