{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 100 mm - 125 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.01 mm | |
Barrel ⌀ | 23 mm | |
Dimension a | 19.6 mm | |
Standard measuring depth | 147 mm | |
Measuring depth with extension | 297 mm | |
Measurement technology | analogue | |
Overall length | 249 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 100-125 | |
EAN / GTIN | 4946368517773 | |
Manufacturer number | 368-774 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |