Internal micrometer Holtest 125-150 mm

Article no.: 429000 125-150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 57.42 /pcs.
  • US $ 54.24 /pcs.
on request
In stock
9 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 125 mm - 150 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.01 mm
Barrel ⌀ 23 mm
Dimension a 19.6 mm
Standard measuring depth 147 mm
Measuring depth with extension 297 mm
Measurement technology analogue
Overall length 249 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429000 125-150
EAN / GTIN 4946368517780
Manufacturer number 368-775

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
For through holes, measuring faces of hardened steel.

Optional extras:

Extensions No. 429010. Setting rings No. 484030.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart