{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 6 mm - 8 mm | |
Scale divisions | 0.001 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Barrel ⌀ | 17 mm | |
Dimension a | 2 mm | |
Standard measuring depth | 57 mm | |
Measuring depth with extension | 157 mm | |
Measurement technology | analogue | |
Overall length | 106 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429000 6-8 | |
EAN / GTIN | 4946368517155 | |
Manufacturer number | 368-161 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer Holtest, Measuring range: 6-8mm
on request
In stock
Available in 3-4 working days
20 pieces in stock
20 pieces available in 3-4 working days
US $ 686.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
111 pieces in stock
111 pieces available in 3-4 working days
US $ 473.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.001 mm | 0.001 mm |
Error limit | 0.004 mm | 0.004 mm |
Measuring range | 6 mm - 8 mm | 6 mm - 8 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | Manufacturer’s standard | Manufacturer's standard |
Standard measuring depth | 57 mm | 54 mm |
Dimension a | 2 mm | 1.5 mm |