T-nut with threaded shank 8 mm

Article no.: 375315 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
478 pieces in stock

Product details

Technical Data

Type 508
T-slot nominal size 8 mm
Thread M6
Nut height 10 mm
Width a 7.7 mm
Width e 13 mm
Height k 6 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375315 8
EAN / GTIN 4020772080013
Manufacturer number 80010

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    T-slot nominal size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart