T-nut with threaded shank, T-slot nominal size: 36mm

Article no.: 375315 36
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
116 pieces in stock 116 pieces available in 3-4 working days

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
T-slot nominal size 36 mm
Thread M30
Nut height 44 mm
Width a 35.6 mm
Width e 54 mm
Height k 22 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375315 36
EAN / GTIN 4020772080129
Manufacturer number 80127

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart