T-nut with threaded shank, T-slot nominal size: 28mm

Article no.: 375315 28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
231 pieces in stock

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
T-slot nominal size 28 mm
Thread M24
Nut height 36 mm
Width a 27.7 mm
Width e 44 mm
Height k 18 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375315 28
EAN / GTIN 4020772080105
Manufacturer number 80101

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart