Forked clamp with shoe, DIN 6315 GN, Slot width×overall length: 18X250mm

Article no.: 371400 18X250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
124 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315GN
Standard DIN 6315 GN
Slot width 18 mm
overall length 250 mm
Height 30 mm
Width 50 mm
for clamping screws M16; M18
Type of product Plain clamp

Identification numbers & Classifications

Article number 371400 18X250
EAN / GTIN 4020772070915
Manufacturer number 70912

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart