Forked clamp with shoe 11X125 mm

Article no.: 371400 11X125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315GN
Standard DIN 6315 GN
Slot width 11 mm
overall length 125 mm
Height 20 mm
Width 30 mm
for clamping screws M10
Type of product Plain clamp

Identification numbers & Classifications

Article number 371400 11X125
EAN / GTIN 4020772070878
Manufacturer number 70870

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart