Forked clamp with shoe 18X200 mm

Article no.: 371400 18X200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315GN
Standard DIN 6315 GN
Slot width 18 mm
overall length 200 mm
Height 30 mm
Width 50 mm
for clamping screws M16; M18
Type of product Plain clamp

Identification numbers & Classifications

Article number 371400 18X200
EAN / GTIN 4020772070908
Manufacturer number 70904

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart