Positive engagement double wedge clamp M8

Article no.: 370011 M8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
Length L 31.8 mm
Width B 50.8 mm
Height H 25.4 mm
B1 20.83 mm
H1 12.7 mm
B2 9.9 mm
maximum tightening torque 14.5 Nm
Clamping force 8.9 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370011 M8
EAN / GTIN 4046368801053
Manufacturer number 80105

Description

Version:

  • Aluminium profile with steel wedge including screws.
  • Extra-wide jaws, to allow the workpiece contour to be milled in.

Advantage:

  • Positive engagement of workpieces, thus secure clamping.
  • Clamping of 2 workpieces at the same time.

Note:

The locking plate is required for machining the double wedge clamp.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart