Positive engagement double wedge clamp M12

Article no.: 370011 M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Length L 47.5 mm
Width B 76.2 mm
Height H 38.1 mm
B1 30.86 mm
H1 19.1 mm
B2 15.7 mm
maximum tightening torque 38.4 Nm
Clamping force 15.58 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370011 M12
EAN / GTIN 4046368801558
Manufacturer number 80155

Description

Version:

  • Aluminium profile with steel wedge including screws.
  • Extra-wide jaws, to allow the workpiece contour to be milled in.

Advantage:

  • Positive engagement of workpieces, thus secure clamping.
  • Clamping of 2 workpieces at the same time.

Note:

The locking plate is required for machining the double wedge clamp.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart