Positive engagement double wedge clamp M6

Article no.: 370011 M6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M6
    Length L 23.9 mm
    Width B 38.1 mm
    Height H 19.1 mm
    B1 16.05 mm
    H1 9.4 mm
    B2 6.6 mm
    maximum tightening torque 14.3 Nm
    Clamping force 6.68 kN
    Type of product Wedge clamp

    Identification numbers & Classifications

    Article number 370011 M6
    EAN / GTIN 4046368800803
    Manufacturer number 80080

    Description

    Version:

    • Aluminium profile with steel wedge including screws.
    • Extra-wide jaws, to allow the workpiece contour to be milled in.

    Advantage:

    • Positive engagement of workpieces, thus secure clamping.
    • Clamping of 2 workpieces at the same time.

    Note:

    The locking plate is required for machining the double wedge clamp.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart