Centring vice basic device Xtric 125MP

Article no.: 363000 125MP
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Product details

Technical Data

Series Xtric
Clamping force up to maximum 32 kN
Weight 10.6 kg
L 270 mm
B 125 mm
Height H 54 mm
Clamping range S1 0 mm - 144 mm
Clamping range S2 92 mm - 230 mm
Longitudinal slot 20 mm
Swing angle ±2 degrees
maximum torque 132 Nm
Width across flats 13 mm; 5 mm
Pitch underside 96 mm
Colour code for suitable accessories Xtric 125
Type of product Machine vice

Identification numbers & Classifications

Article number 363000 125MP
EAN / GTIN 4062406219970
Manufacturer number 363000 125MP

Description

Version:

  • Very good accessibility and perfectly symmetrical.
  • Fully hardened and precision milled on the underside.
  • Clamps raw materials and finished parts with the least possible backstroke of the jaws / component.
  • Supplied with holes for LONG positioning system, can be adapted to GARANT ZeroClamp and Erowa ITS148 (size 50 and 80) using an intermediate plate.
  • Jaws can be changed without using tools. The clamping range can be changed by reversing the jaws.
  • Interface for automated applications.
  • Easy-to-use, chuck jaw quick-change system, no tools required.
  • Clamping force up to 25 kN at 90 Nm torque.
  • Quick to use and intuitive in operation.
  • Repetition accuracy <0.01 mm.
  • Scaling for pre-positioning the clamping modules.
  • Spindle nut with or without pivot function.
  • Clamping lip for steplessly adjustable clamps.
  • Centring adjustment with pin wrench.

Application:

Perfect for 5-face machining. Centred clamping.

Suitable for:

Top jaws No. 363010363045.

Supplied with:

Base rail, spindle, spindle nuts, spindle cover No. 363083.

Optional extras:

Hexagon screwdriver No. 627424 size 5, pin spanner No. 628600 size 2, torque wrench No. 656050, socket No. 642229, stepless adjustable clamps No. 363081 80 and 361165 CS1, GARANT clamping stud No. 363190, adapter plates No. 363079, 363080, 363085. Height extension base No. 363090 (in conjunction with No. 363079). Assembly station No. 358595 52/96.

Note:

Suitable top jaws No. 363010363045 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws. Use offset top jaws to overcome the clamping gaps with types XS and XSP and H.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart