{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | 1.7227 | |
Jaw width b | 160 mm | |
Jaw height h | 38 mm | |
Jaw length l | 66 mm | |
suitable for colour code | Xtric 125 | |
Type of product | Vice jaws |
Article number | 363034 160S | |
EAN / GTIN | 4062406221423 | |
Manufacturer number | 363034 160S |
This article |
Recommendations |
|
---|---|---|
Soft top jaw, Type: 160S
on request
In stock
107 pieces in stock
US $ 107.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
from
1
Pieces
US $ 104.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 87.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 160 mm | |
Jaw height h | 38 mm | 35 mm |
Jaw length l | 66 mm | 54 mm |
Weight | 2.4 kg | |
Material | 1.7227 | |
suitable for colour code | Xtric 125 | HOLEX ZS 120 |
Type of product | Vice jaws | Vice jaws |