Clamping studs, for pitch: 52mm

Article no.: 363190 52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
550 pieces in stock

Select article variation and quantity

for pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Centre ⌀ D 12n6 mm
Thread M M8
Type of product Clamping studs

Identification numbers & Classifications

Article number 363190 52
EAN / GTIN 4062406398095
Manufacturer number 363190 52

Description

Suitable for:

Centring vice No. 363000, 363300, automation extension base No. 363185 and No. 363186.

Note:

Compatible with all brands of clamping device with pitch 52 mm and 96 mm.