{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NC8 | |
Type | 160 | |
Clamping force up to maximum | 60 kN | |
Weight | 67.2 kg | |
Overall length L | 616 mm | |
Base body length a | 530 mm | |
Base body width B | 164 mm | |
Clamping range b | 0 mm - 263 mm | |
Base body height c -0.02 | 115 mm | |
Clamping range d | 189 mm - 433 mm | |
Jaw height h | 49.8 mm | |
Longitudinal slot l H7 | 20 mm | |
m | 234 mm | |
Cross-slot n H7 | 20 mm | |
s − 0.02 | 70 mm | |
t | 164 mm | |
Colour code for suitable accessories | TC | |
Type of product | Machine vice |
Article number | 360400 160 | |
EAN / GTIN | 4250364400565 | |
Manufacturer number | 6921708000055 |