{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NC8 | |
Type | 90 | |
Clamping force up to maximum | 28 kN | |
Weight | 16 kg | |
Overall length L | 339 mm | |
Base body length a | 283 mm | |
Base body width B | 90 mm | |
Clamping range b | 0 mm - 126 mm | |
Base body height c -0.02 | 80 mm | |
Clamping range d | 93 mm - 217 mm | |
Jaw height h | 34 mm | |
Longitudinal slot l H7 | 20 mm | |
m | 112 mm | |
Cross-slot n H7 | 20 mm | |
s − 0.02 | 39 mm | |
t | 97 mm | |
Colour code for suitable accessories | TC | |
Type of product | Machine vice |
Article number | 360400 90 | |
EAN / GTIN | 4250364400558 | |
Manufacturer number | 6921678000055 |