{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NC8 | |
Type | 125 | |
Version | Zero point clamping system | |
Clamping force up to maximum | 40 kN | |
Weight | 36 kg | |
Overall length L | 483 mm | |
Base body length a | 398 mm | |
Base body width B | 126 mm | |
Clamping range b | 0 mm - 182 mm | |
Base body height c -0.02 | 100 mm | |
Clamping range d | 131 mm - 313 mm | |
Jaw height h | 39.5 mm | |
Longitudinal slot l H7 | 20 mm | |
m | 180 mm | |
Cross-slot n H7 | 20 mm | |
s − 0.02 | 62 mm | |
t | 144 mm | |
Colour code for suitable accessories | TC | |
Type of product | Machine vice |
Article number | 360400 125 | |
Manufacturer number | 6921688000055 |