Alternative article:

Tap extension, Type: 8L

Article no.: 338405 8L
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 371 M10
for thread shank ⌀ d2 10 mm
for square K1 8 mm
for clamping length l1 33 mm
Extension ⌀ D3 10 mm
Extension ⌀ D4 15 mm
Extension K2 8 mm
Extension L2 80 mm
Extension L3 230 mm
Type of product Extension

Identification numbers & Classifications

Article number 338405 8L
EAN / GTIN 4067263108962
Manufacturer number 338405 8L

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is provided by the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart