{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 374/376 | M18 | |
for thread shank ⌀ d2 | 14 mm | |
for square K1 | 11 mm | |
for clamping length l1 | 40 mm | |
Extension ⌀ D3 | 14 mm | |
Extension ⌀ D4 | 22 mm | |
Extension K2 | 11 mm | |
Extension L2 | 90 mm | |
Extension L3 | 200 mm | |
Type of product | Extension |
Article number | 338405 11 | |
EAN / GTIN | 4067263109013 | |
Manufacturer number | 338405 11 |