{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 374/376 | M22 − M24 | |
for thread shank ⌀ d2 | 18 mm | |
for square K1 | 14.5 mm | |
for clamping length l1 | 43 mm | |
Extension ⌀ D3 | 18 mm | |
Extension ⌀ D4 | 26 mm | |
Extension K2 | 14.5 mm | |
Extension L2 | 100 mm | |
Extension L3 | 330 mm |
Article number | 338405 13L | |
EAN / GTIN | 4067263109068 | |
Manufacturer number | 338405 13L |