{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK6 | |
Body ⌀ D | 102.5 mm | |
Reach B | 152 mm | |
largest centre point ⌀ 60° A | 50 mm | |
maximum radial run-out | 0.01 mm | |
for workpiece weight | 3,500 kg | |
Type of product | Centring drill |
Article number | 320660 6 | |
EAN / GTIN | 4019208014425 | |
Manufacturer number | 043532 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Revolving lathe centre 60°, Morse taper: 6
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 1,294.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 1,325.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 1,195.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3 pieces in stock
3 pieces available in 3-4 working days
US $ 925.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 1,025.54
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 3,500 kg | 2,500 kg | 4,500 kg | 3,500 kg | 2,500 kg |
Body ⌀ D | 102.5 mm | 110 mm | 110 mm | 105 mm | 105 mm |
maximum radial run-out | 0.01 mm | 0.005 mm | 0.005 mm | 0.01 mm | 0.01 mm |
Morse taper | MK6 | MK6 | MK6 | MK6 | MK6 |
Reach B | 152 mm | 178 mm | 155 mm | 150 mm | 169 mm |
largest centre point ⌀ 60° A | 50 mm | 52 mm | 52 mm | 50 mm | 50 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |