{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK6 | |
Body ⌀ D | 110 mm | |
Reach B | 178 mm | |
largest centre point ⌀ 60° A | 52 mm | |
largest centre point ⌀ 30° A | 20 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 86 mm | |
maximum speed | 2,000 rpm | |
for workpiece weight | 2,500 kg | |
Type of product | Centring drill |
Article number | 320658 6 | |
EAN / GTIN | 4045197774330 | |
Manufacturer number | 320658 6 |