{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 48.5 mm | |
Reach B | 70.5 mm | |
largest centre point ⌀ 60° A | 22 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 400 kg | |
Type of product | Centring drill |
Article number | 320660 3 | |
EAN / GTIN | 4019208014272 | |
Manufacturer number | 042315 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Revolving lathe centre 60°, Morse taper: 3
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 332.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 614.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
26 pieces in stock
26 pieces available in 3-4 working days
US $ 288.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
31 pieces in stock
31 pieces available in 3-4 working days
US $ 402.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3 pieces in stock
3 pieces available in 3-4 working days
US $ 1,141.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 883.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11 pieces in stock
11 pieces available in 3-4 working days
US $ 222.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
40 pieces in stock
40 pieces available in 3-4 working days
US $ 311.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 1,373.96
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 400 kg | 300 kg | 400 kg | 400 kg | 500 kg | 600 kg | 500 kg | 500 kg | 300 kg |
Body ⌀ D | 48.5 mm | 60 mm | 60 mm | 60 mm | 52 mm | 52 mm | 50 mm | 50 mm | 52 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.005 mm | 0.003 mm | 0.003 mm | 0.006 mm | 0.006 mm | 0.003 mm |
Morse taper | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 |
Reach B | 70.5 mm | 95 mm | 95 mm | 106 mm | 104 mm | 94 mm | 79 mm | 94.5 mm | 94 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |