{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 52 mm | |
Reach B | 104 mm | |
largest centre point ⌀ 60° A | 8 mm | |
largest centre point ⌀ 30° A | 25 mm | |
maximum radial run-out | 0.003 mm | |
Centre point length C | 40 mm | |
maximum speed | 12,000 rpm | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 321260 3 | |
EAN / GTIN | 4045197774385 | |
Manufacturer number | 321260 3 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre 60° / 30°, Morse taper: 3
on request
In stock
3 pieces in stock
US $ 1,141.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 883.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 1,373.96
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 500 kg | 600 kg | 300 kg |
Body ⌀ D | 52 mm | 52 mm | 52 mm |
maximum radial run-out | 0.003 mm | 0.003 mm | 0.003 mm |
Morse taper | MT3 | MT3 | MT3 |
Reach B | 104 mm | 94 mm | 94 mm |
largest centre point ⌀ 60° A | 8 mm | 25 mm | |
Type of product | Centring drill | Centring drill | Centring drill |