{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 75 mm | |
Overall length L | 246 mm | |
Reach B | 116.5 mm | |
largest centre point ⌀ 60° A | 50 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 55.5 mm | |
maximum speed | 4,000 rpm | |
for workpiece weight | 650 kg | |
Type of product | Centring drill |
Article number | 320655 5 | |
EAN / GTIN | 5907412202747 | |
Manufacturer number | 800006622 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Lightweight revolving lathe centre 5
on request
In stock
7 pieces in stock
US $ 396.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 285.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 514.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
US $ 428.64
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 650 | 800 | 1,500 | 2,000 |
Body ⌀ D | 75 | 69 | 88 | 88 |
maximum speed | 4,000 | 3,800 | 3,000 | 3,000 |
maximum radial run-out | 0.006 | 0.006 | 0.006 | 0.006 |
Morse taper | MK5 | MK5 | MK5 | MK5 |
Centre point length C | 55.5 | 40 | 65 | 50.5 |
largest centre point ⌀ 60° A | 50 | 32 | 40 | 40 |