{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 48 mm | |
Overall length L | 166 mm | |
Reach B | 85 mm | |
largest centre point ⌀ 60° A | 28 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 32.5 mm | |
maximum speed | 6,000 rpm | |
for workpiece weight | 200 kg | |
Type of product | Centring drill |
Article number | 320655 3 | |
EAN / GTIN | 5907412202716 | |
Manufacturer number | 800006620 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Lightweight revolving lathe centre 3
on request
In stock
12 pieces in stock
US $ 250.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 222.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 311.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
US $ 147.58
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 200 | 500 | 500 | 500 |
maximum speed | 6,000 | 5,000 | 5,000 | 5,000 |
maximum radial run-out | 0.006 | 0.006 | 0.006 | 0.006 |
Morse taper | MT3 | MT3 | MT3 | MT3 |
Reach B | 85 | 79 | 94.5 | 79 |
Centre point length C | 32.5 | 29.5 | 45 | 29.5 |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |