{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 60 mm | |
Overall length L | 196.5 mm | |
Reach B | 94.5 mm | |
largest centre point ⌀ 60° A | 38 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 43.5 mm | |
maximum speed | 4,500 rpm | |
for workpiece weight | 400 kg | |
Type of product | Centring drill |
Article number | 320655 4 | |
EAN / GTIN | 5907412202723 | |
Manufacturer number | 800006621 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Lightweight revolving lathe centre 4
on request
In stock
7 pieces in stock
US $ 324.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
US $ 356.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 197.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
US $ 297.98
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 400 | 500 | 500 | 800 |
Body ⌀ D | 60 | 69 | 54 | 69 |
maximum radial run-out | 0.006 | 0.006 | 0.006 | 0.006 |
Reach B | 94.5 | 116 | 85.5 | 103 |
Centre point length C | 43.5 | 53 | 29.5 | 40 |
largest centre point ⌀ 60° A | 38 | 32 | 25 | 32 |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |