{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Shank ⌀ Ds | 40 mm | |
l2 | 5 mm | |
⌀ D | 44 mm | |
Overall length L | 75 mm | |
Type of product | Reducing adapter | |
Vibration | damped |
Article number | 319431 40/32 | |
EAN / GTIN | 4067263211648 | |
Manufacturer number | 319431 40/32 |