GARANT Master Mute reducing adapter Master Mute 32/20 mm

Article no.: 319431 32/20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Shank ⌀ Ds /clamping ⌀ D1 (mm) Unit price incl. VAT
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Shank ⌀ Ds 32 mm
l2 5 mm
⌀ D 36 mm
Overall length L 65 mm
Type of product Reducing adapter
Vibration damped

Identification numbers & Classifications

Article number 319431 32/20
EAN / GTIN 4067263046677
Manufacturer number 319431 32/20

Description

Version:

Suitable for all kinds of boring bar holders. Optimal in combination with vibration-damped boring bars such as GARANT Master Mute, and also beneficial when using other boring bars (e.g. carbide boring bars).

Advantage:

Due to the slotted version, the reducing adapter wraps around 100% of the boring bar, i.e. vibrations are reduced. Simple and fast alignment of the boring bar via ball or screw is possible.

Application:

For ⌀ reduction for tools with plain shanks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart